TPI ACH30EX3,30 Inch Specialty Fan Head Non Oscillating 1/4 HP 5400 CFM 3 PH
See all 19 items in product family

TPI ACH30EX3,30 Inch Specialty Fan Head Non Oscillating 1/4 HP 5400 CFM 3 PH

Item #: WB795913

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 718.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
REPLACEMENT FAN HEADS
Explosion Proof Hazardous Location 3-Phase Fan Head
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes junction box for hard wiring. Hazardous Location Models are unassembled and feature Class I and II protection for flammable and carbon dust environment protection. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30
    • CFM HIGH5,400
    • WEIGHT LBS69
    • VOLTAGE240 / 480
    • PHASE3
    • HORSEPOWER1/4
    • MOTOR TYPEExplosion Proof - Class 1, Group D & Class 2, Groups F,G
    • TYPEIndustrial-Hazardous Location
    • LIMITED WARRANTY YEARS1
    • AMPS1.4
    • ASSEMBLYAssembled
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • APPROVALETL, cETL Listed
    • MODEL795913
    • COLOR FINISHGray
    • CONSTRUCTIONAluminum
    • MANUFACTURER'S PART NUMBERACH30EX3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed