Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan Safety Guards For 10" Direct Drive Low Pressure Fans 23060
See all 19 items in product family

Airmaster Fan Safety Guards For 10" Direct Drive Low Pressure Fans 23060

Item #: WBB502464

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $132.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Prop/Front Safety Guards for 10" EPR Fan

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES14
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES14
    • DIAMETER INCHES14
    • MANUFACTURER'S PART NUMBER23060
    • COLOR FINISHGray
    • MODEL10EPR
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed