Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan Wall Collar For 12" Fans 6884
See all 35 items in product family

Airmaster Fan Wall Collar For 12" Fans 6884

Item #: WBB502351

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Wall Collar for 12" Fans

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES16
    • WIDTH INCHES16
    • DEPTH INCHES12
    • HEIGHT INCHES16
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER06884

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!