Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vostermans 7 Amp Transformer RSTW07CAM1
See all 8 items in product family

Vostermans 7 Amp Transformer RSTW07CAM1

Item #: WB245826

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $238.95
Product Information
Customer Review
Product Q&A
THERMOSTATS AND TRANSFORMERS
7 Amp Transformer Manually operate single-phase fans. Includes setting knob with 7 positions.

Documents are in PDF format

Product Specifications

    • BRANDMultifan
    • TYPE--
    • DESCRIPTIONTransformer
    • AMPS7
    • MANUFACTURER'S PART NUMBERRSTW07CAM1
    • MODEL245826
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Hi, I ordered this thermostat to control the 12" direct wire shutter fan that I purchased earlier. There are no instructions as far as wiring schematics. Are they available?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

So will this product allow automated control of a variable speed fan? (Fan should come on at low speed at a set temp and then speed up as /if temp rises further)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:26