Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product Comes With Yellow Guards

Airmaster Fan DJ-WMF20-2SPH-DC 20 Inch  Wall  Fan,  Yellow 1/3 HP 3637 CFM , Non-Oscillating
See all 22 items in product family

Airmaster Fan DJ-WMF20-2SPH-DC 20 Inch Wall Fan, Yellow 1/3 HP 3637 CFM , Non-Oscillating

Item #: WBB502344

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 465.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
20" Wall Mount Yellow Safety Fan - 2 Speed Drop Cord Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards. UL, cUL Listed.
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES33-7/16
    • WIDTH INCHES33-7/16
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES30
    • DIAMETER INCHES33-7/16
    • FAN DIAMETER INCHES20
    • CFM HIGH3,637
    • CFM LOW3,317
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEWall
    • TYPEIndustrial
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • APPROVALUL, cUL Listed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • COLOR FINISHYellow
    • POWER CORD LENGTH FEET18
    • MANUFACTURER'S PART NUMBER12205K
    • MODELDJ-WMF20-2SPH-DC
    • POWER CORD TYPE3 conductor
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!