Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Wall Fans (103)
Remove
Airmaster Fan 24" Wall Mount Yellow Safety Fan With Safety Cable 10401K 1/3 HP 5280 CFM
Remove

      Items
Airmaster Fan 24" Wall Mount Yellow Safety Fan With Safety Cable 10401K 1/3 HP 5280 CFM Airmaster Fan 24" Wall Mount Yellow Safety Fan With Safety Cable 10401K 1/3 HP 5280 CFM


Airmaster Fan 24" Wall Mount Yellow Safety Fan With Safety Cable 10401K 1/3 HP 5280 CFM
Product Comes With Yellow Guards
Airmaster Fan 24" Wall Mount Yellow Safety Fan With Safety Cable 10401K 1/3 HP 5280 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB502297
Price: $361.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

24" Wall Mount Yellow Safety Fan - 2 Speed Pull Chain Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty
Product Specifications
LENGTH INCHES 25
WIDTH INCHES 25
DEPTH INCHES 23-1/2
HEIGHT INCHES 30
DIAMETER INCHES 25
COLOR FINISH Yellow
CONSTRUCTION Steel
CFM HIGH 5280
CFM LOW 3980
SPEEDS 2
VOLTAGE 115
PHASE 1
HORSEPOWER 1/3
POWER CORD TYPE 3 conductor
POWER CORD LENGTH FEET 18
DESCRIPTION 24" Wall Mount Yellow Safety Fan w/Safety Cable
APPROVAL UL/CUL
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER 10401K


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

FREE Shipping
From $134.00
After Mail-In Rebate
More Info
Add to Cart
Global Oscillating Wall Mount Fan 30" Diameter

Global Oscillating Wall Mount Fan 30" Diameter

From $124.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)