Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Wall Fans (103)
Remove
TPI 24 Pole Mount Fan ACH24-EX1-PM 1/4 HP 8000 CFM 1 PH Explosion Proof Motor
Remove

      Items
TPI 24 Pole Mount Fan ACH24-EX1-PM 1/4 HP 8000 CFM 1 PH Explosion Proof Motor TPI 24 Pole Mount Fan ACH24-EX1-PM 1/4 HP 8000 CFM 1 PH Explosion Proof Motor


TPI 24 Pole Mount Fan ACH24-EX1-PM 1/4 HP 8000 CFM 1 PH Explosion Proof Motor
Email This Page Printer Friendly Version
TPI 24 Pole Mount Fan ACH24-EX1-PM 1/4 HP 8000 CFM 1 PH Explosion Proof Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB653431
Price: $492.95
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

TPI SPECIALTY POLE MOUNT FANS
24" Non-Oscillating Single Phase Explosion Proof
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Pole mount attaches to 4", 6" or 8" poles with U-Bolts (not included). Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Explosion Proof Models are unassembled and features Class I and II protection for flammable and carbon dust environment protection. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND TPI
FAN DIAMETER INCHES 24
COLOR FINISH Gray/Silver
ASSEMBLY Unassembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 8,000
VOLTAGE 120 / 240
PHASE 1
AMPS 5.0
HORSEPOWER 1/4
BLADE TYPE Aluminum
FAN TYPE Non-Oscillating
MOTOR TYPE Explosion Proof
MOUNT TYPE Pole
TYPE Industrial
BLADE QUANTITY 3
APPLICATION Spot & People Cooling
APPROVAL OSHA & UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER ACH24-EX1-PM
MODEL 653431


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Make-A-Clamp - 50ft bnd,10 adj fast,5 bnd splices

Make-A-Clamp - 50ft bnd,10 adj fast,5 bnd splices

From $43.95
select
Qty: Add to Cart
Duracell® Procell® PC1500 AA Battery

Duracell® Procell® PC1500 AA Battery

From $0.39
select
Qty: Add to Cart
Round Ceiling Diffuser - 12-1/2 Inch Diameter

Round Ceiling Diffuser - 12-1/2 Inch Diameter

From $8.70
select
Qty: Add to Cart
General Purpose FS4-3 Flow Switch

General Purpose FS4-3 Flow Switch

From $106.95
select
Qty: Add to Cart
Chicago Faucets Wall Mounted Adjustable 7 1/4" 8 3/4" Centers Sink Faucet

Chicago Faucets Wall Mounted Adjustable 7 1/4" 8 3/4" Centers Sink Faucet

From $261.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)