Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 653391,24 Inch Wall Mount Fan 1/4 HP 4300 CFM 1 PH Explosion Proof Motor
See all 12 items in product family

TPI 653391,24 Inch Wall Mount Fan 1/4 HP 4300 CFM 1 PH Explosion Proof Motor

Item #: WB653391

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 618.75
Product Information
Warranty
Customer Review
Product Q&A
Accessories
TPI SPECIALTY WALL MOUNT FANS
24" Non-Oscillating Single Phase Explosion Proof
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Wall mount includes wall bracket with swing action arm for side-to-side placement. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Explosion Proof Models are unassembled and features Class I and II protection for flammable and carbon dust environment protection. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24
    • CFM HIGH4,300
    • VOLTAGE240
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPEExpolision Proof
    • MOUNT TYPEWall Mount
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • SPEEDS1
    • AMPS3.4
    • FAN TYPENon-Oscillating
    • ASSEMBLYUnassembled
    • COLOR FINISHGray/Silver
    • CONSTRUCTIONSteel/Aluminum
    • BLADE QUANTITY3
    • BLADE TYPEAluminum
    • MODEL653391
    • APPROVALOSHA & UL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!