Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Wall Bracket Not Included

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

TPI 30 Wall Mount Fan Head Non Oscillating Gray HDH–30G 1/2 HP 9,850 CFM 1 PH

Item #: WB294550

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $351.45
Add to list

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
TPI WALL MOUNT FANS
30" Non-Oscillating

These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDTPI
  • FAN DIAMETER INCHES30
  • WEIGHT LBS51
  • COLOR FINISHGray/Silver
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel/Aluminum
  • CFM HIGH9,850
  • CFM LOW8,100
  • SPEEDS2
  • VOLTAGE120
  • PHASE1
  • AMPS4.5
  • HORSEPOWER1/2
  • POWER CORD TYPESJT 3 Conductor
  • POWER CORD LENGTH FEET12
  • BLADE TYPEAluminum
  • FAN TYPENon-Oscillating
  • MOTOR TYPETotally Enclosed
  • TYPEIndustrial
  • BLADE QUANTITY3
  • APPLICATIONSpot & People Cooling
  • APPROVALOSHA & UL Listed
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBERHDH–30G
  • MODEL294550
  • Meets the standards of the Underwriters Laboratory.
  • Meets Occupational Safety and Health Administration requirements.
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.