Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 20" Washdown Pedestal Fan 70834 1/15 HP 2670 CFM
See all 5 items in product family

Airmaster Fan 20" Washdown Pedestal Fan 70834 1/15 HP 2670 CFM

Item #: WBB464247

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,297.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
  • 20" Diameter Pedestal Fan constructed with Electro-polished 304 Stainless Steel
  • Meets USDA and the NSF Requirements for "Food Zones"
  • All Stainless Steel Motor
  • Motor Washdown Specification is IEC-IP55
  • Non-Oscillating, 115V, 1 Phase, TENV, Ball Bearing, BISSC Approved Motor
  • 10 Year Warranty
  • Designed to Withstand Moist/Wet Environments, High Pressure Cleaning with Concentrated Caustic Solutions with Affecting Performance
  • UL/CUL Listed

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES23
    • DEPTH INCHES12
    • HEIGHT INCHES78
    • FAN DIAMETER INCHES20
    • WEIGHT LBS65
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/15
    • DESCRIPTIONStainless Steel
    • LIMITED WARRANTY YEARS10
    • SPEEDS1
    • AMPS--
    • CFM HIGH2,670
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHSilver
    • APPROVALUL/CUL/ BISSC
    • MANUFACTURER'S PART NUMBERPWIISS20
    • MODELPWIISS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!