Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Washdown Fans (43)
Remove
TPI 24 Washdown Rated Pedestal Fan IHP24-H-WD-P 1/3 HP 8200 CFM
Remove

      Items
TPI 24 Washdown Rated Pedestal Fan IHP24-H-WD-P 1/3 HP 8200 CFM TPI 24 Washdown Rated Pedestal Fan IHP24-H-WD-P 1/3 HP 8200 CFM


TPI 24 Washdown Rated Pedestal Fan IHP24-H-WD-P 1/3 HP 8200 CFM
TPI 24 Washdown Rated Pedestal Fan IHP24-H-WD-P 1/3 HP 8200 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB653389
Price: $499.95
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

TPI WASH DOWN PEDESTAL FANS
24" Diameter Non-Oscillating
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing, single phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Wash Down Rated with white epoxy coated steel wire guards. Pivot-action fan head allows vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. 27" diameter steel base for stability. Meets OSHA standards, UL listed, FDA approved. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND TPI
FAN DIAMETER INCHES 24
ASSEMBLY Assembled
CFM HIGH 8,200
VOLTAGE 120 / 240
PHASE 1
AMPS 4.5
HORSEPOWER 1/3
MOUNT TYPE Pedestal
APPROVAL UL Listed. OSHA Approved
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER IHP24-H-WD-P
MODEL 653389


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
S-Lp-10 Thermaflex Flexible Hvac Duct - 6 Inch Diameter

S-Lp-10 Thermaflex Flexible Hvac Duct - 6 Inch Diameter

From $27.95
select
Qty: Add to Cart
Round Ceiling Diffuser - 12-1/2 Inch Diameter

Round Ceiling Diffuser - 12-1/2 Inch Diameter

From $8.70
select
Qty: Add to Cart
Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
select
Qty: Add to Cart
Iron Body NRF-22 Pump 1/25 HP Single Phase

Iron Body NRF-22 Pump 1/25 HP Single Phase

From $90.95
select
Qty: Add to Cart
Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2

Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2

From $35.95
select
Qty: Add to Cart
M-Ke Thermaflex Flexible Hvac Duct - 9 Inch Diameter R6.0

M-Ke Thermaflex Flexible Hvac Duct - 9 Inch Diameter R6.0

From $47.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)