Multifan 20" Basket Fan FXCIRC20-3/SS 1/3 HP 5500 CFM

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Multifan 20" Basket Fan FXCIRC20-3/SS 1/3 HP 5500 CFM

Item #: WBB726196

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vostermans 20" Basket Fan FXCIRC20-3/SS 1/3 HP 5500 CFM

The Vostermans Standard motor and blade combined with stainless steel guards for wash down applications. 1/3 HP, 1700 RPM motor, designed for true variable speed operation. Motor is TEAO, UL rated for wash down applications. The motor is housed in an anodized aluminum motor housing, has sealed ball bearings, and automatic thermal protection. The blades are light weight polypropylene for high corrosion resistance, and the stainless steel guard makes this fan ideal for applications requiring a high level of cleanliness. Fan comes with typical mounting yoke and can be mounted in hanging or wall mount brackets. 3 Year Limited Warranty on motor.

Product Specifications

    • BRANDMultifan
    • LENGTH INCHES14
    • WIDTH INCHES23
    • HEIGHT INCHES23
    • FAN DIAMETER INCHES20
    • WEIGHT LBS33
    • RPM1,700
    • MAX AMBIENT TEMPERATURE °F140
    • VOLTAGE220
    • PHASE1
    • HORSEPOWER1/3
    • BEARING TYPESealed Ball Bearing
    • MOTOR TYPEPSC
    • LIMITED WARRANTY YEARS3 on Motor
    • SPEEDSVariable
    • AMPS3.8
    • CFM HIGH5,500
    • MOTOR INSULATIONClass F
    • CONSTRUCTIONPolypropylene
    • MANUFACTURER'S PART NUMBERFXCIRC20-3/SS
    • BLADE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed