Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Washdown Fans (43)
Remove
Airmaster Fan 30" Washdown Blower Fan 604-73 1/4 HP 4875 CFM
Remove

      Items
Airmaster Fan 30" Washdown Blower Fan 604-73 1/4 HP 4875 CFM Airmaster Fan 30" Washdown Blower Fan 604-73 1/4 HP 4875 CFM


Airmaster Fan 30" Washdown Blower Fan 604-73 1/4 HP 4875 CFM
Airmaster Fan 30" Washdown Blower Fan 604-73 1/4 HP 4875 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB795768
Price: $970.00
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

WASHDOWN PEDESTAL FANS & BLOWERS
Epoxy Coated Blower Fan
Ideal for wet and moist environments without affecting performance. Totally enclosed ball bearing single-phase motor withstands moisture and releases condensation. 3 blades are encased in wire safety guards. Includes a 15'L SJT type, 115V power cord. Blower Fan base allows tilt angle adjustments. Gray Epoxy Coated finish is FDA approved. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND Airmaster®
FAN DIAMETER INCHES 30
COLOR FINISH Gray
CONSTRUCTION Steel
CFM HIGH 4,875
VOLTAGE 115
PHASE 1
AMPS 3.2
HORSEPOWER 1/4
FAN TYPE Portable Swivel Base
DESCRIPTION Epoxy Coated
LIMITED WARRANTY YEARS 2
MANUFACTURERS PART NUMBER 60473
MODEL 795768


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2

Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2

From $35.95
select
Qty: Add to Cart
3M™ Scotch® Transparent Duct Tape 2120-A, 1.88 in x 20 yd

3M™ Scotch® Transparent Duct Tape 2120-A, 1.88 in x 20 yd

From $5.80
select
Qty: Add to Cart
Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
select
Qty: Add to Cart
F312-Std1 14x18x1

F312-Std1 14x18x1

From $2.39
select
Qty: Add to Cart
Round Ceiling Diffuser - 12-1/2 Inch Diameter

Round Ceiling Diffuser - 12-1/2 Inch Diameter

From $8.70
select
Qty: Add to Cart
Tri-Flow® Industrial Lubricants  -16 oz Aerosol

Tri-Flow® Industrial Lubricants -16 oz Aerosol

From $15.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)