Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 36" Washdown Blower Fan 604-72 1/2 HP 9800 CFM
See all 4 items in product family

Airmaster Fan 36" Washdown Blower Fan 604-72 1/2 HP 9800 CFM

Item #: WB795769

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,224.00
Product Information
Warranty
Product Q&A
Accessories
WASHDOWN PEDESTAL FANS & BLOWERS
Epoxy Coated Blower Fan
Ideal for wet and moist environments without affecting performance. Totally enclosed ball bearing single-phase motor withstands moisture and releases condensation. 3 blades are encased in wire safety guards. Includes a 15'L SJT type, 115V power cord. Blower Fan base allows tilt angle adjustments. Gray Epoxy Coated finish is FDA approved. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAirmaster®
    • FAN DIAMETER INCHES36
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • CFM HIGH9,800
    • VOLTAGE115
    • PHASE1
    • AMPS5.3
    • HORSEPOWER1/2
    • FAN TYPEPortable Swivel Base
    • DESCRIPTIONEpoxy Coated
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBER60472
    • MODEL795769
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.