

 |
Browse Air Filters (6,114 Items) |
|
 |
Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2 |
| |
|
 |
|
 |
|
 |
|
|
|
Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2
|
Availability: Usually ships in 7-10 days
Stock No: WBB34933
|
|
|
|
Our Price: $35.95 ea. (Sold in qty. of 5)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
3M Filtrete™ Mid Performance HVAC Utility Filters have a MERV rating of 11/8. These Utility filters reduce maintenance costs by providing a cost effective filtration alternative with excellent filtration performance. Offers 2 to 4 times the life of competitive 30% pleat filters. Increased air flow helps lower fan energy consumption for filter efficiency. Great for light industrial or commercial applications. 100% synthetic filter media and frame is lightweight and resists moisture and common chemicals. Synthetic media resists fiber shredding. These air filters feature a 2"D mini-pleat design with continuous pleat spacing. Electrostatically charged media. High Performance air filters are UL 900 Class 1 listed, meets ASHRAE standards. For pre or primary filtration.
Factors to consider when choosing a filtration system:
·Low pressure drop (to reduce fan energy)
·Robust design (synthetic media and frame)
·High particle capture efficiency for particles of concern
·Reduce air bypass
·Easy installation
·Long filter life
|
 |
|
 |
| Product Specifications |
| HEIGHT INCHES |
23-3/8 |
| WIDTH INCHES |
23-3/8 |
| DEPTH INCHES |
1-7/8 |
| TYPE |
Commercial Mid Performance Utility Filters |
| MODEL |
E342 |
| MERV |
11/8 |
| MANUFACTURERS PART NUMBER |
70071245503 |
| BRAND |
Filtrete ™ |
| NOMINAL DEPTH |
2 |
| NOMINAL HEIGHT |
24 |
| NOMINAL WIDTH |
24 |
| PACKAGE QUANTITY |
5 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|