Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 120-702-005 60-65% No Header Micromax Extended Surface Bb Frame 18"W x 24"H x 4"D - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Koch™ Filter 120-702-005 60-65% No Header Micromax Extended Surface Bb Frame 18"W x 24"H x 4"D - Pkg Qty 3

Item #: WBB722758

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$40.95 each

Sold in packages of 3

Price: $122.85
Product Information
Customer Review
Product Q&A
Koch™ Filter 120-702-005 60-65% No Header Micromax Extended Surface Bb Frame 18"W x 24"H x 4"D

Features

  • Minipleat Design
  • Beverage Board or Metal Frame availability (Metal frames also available with a single header)
  • Available in 3 efficiencies : 90-95%, 80-85%, 60-65%
  • Compact 4" depth
  • Lightweight construction

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES18
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBER120-702-005
    • WIDTH INCHES17-3/8
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • MERV11
    • DESIGNMinipleat
    • TYPEMicroMax
    • ADHESIVESpecially Formulated Beads
    • CROSS SUPPORTSDie Cut Supports Are Bonded To Media
    • FRAMEMoisture Resistant Beverage Board
    • HEADERNo
    • SEALEANTMedia Pack Sealed Within Frame
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!