Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 112-652-006 60-65% No Header Multi-Flo Series S Ext. Surface 20"W x 24"H x 12"D

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Koch™ Filter 112-652-006 60-65% No Header Multi-Flo Series S Ext. Surface 20"W x 24"H x 12"D

Item #: WBB722851

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Koch™ Filter 112-652-006 60-65% No Header Multi-Flo Series S Extended Surface 20"W x 24"H x 12"D

Features

  • Low Pressure Drop
  • Reduces Energy Cost
  • Durable plastic interal supports
  • MERV 10-15 available
  • High efficiency synthetic or microfiberglass media
  • Rigid construction for variable-air-volume systems

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBER112-652-006
    • WIDTH INCHES19-3/8
    • DEPTH INCHES11-7/8
    • HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • MERV11
    • MEDIA TYPEHigh Performance Synthetic
    • TYPEMulti-Flo
    • CROSS BRACESSteel
    • FRAMERigid Galvanized Steel
    • GRIDRust Proof Expanded Metal Support
    • HEADERNo
    • INTERNAL SUPPORTSPlastic Internal Supports
    • SEALEANTMedia-To-Frame
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!