Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,169 Items)
Sub Category
Koch (925)
Remove
Koch Filter™ 65% DuraMax 2V Extended Surface W/Plastic Frame, 24"W x 24"H x 12"D
Remove

      Items
Koch Filter™ 65% DuraMax 2V Extended Surface W/Plastic Frame, 24"W x 24"H x 12"D Koch Filter™ 65% DuraMax 2V Extended Surface W/Plastic Frame, 24"W x 24"H x 12"D


Koch Filter™ 65% DuraMax 2V Extended Surface W/Plastic Frame, 24"W x 24"H x 12"D
Koch Filter™ 65% DuraMax 2V Extended Surface W/Plastic Frame, 24"W x 24"H x 12"D
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB722842
Price: $70.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Koch Filter™ 65% DuraMax 2V Extended Surface W/Plastic Frame, 24"W x 24"H x 12"D

Features

  • MERV 11-15 performance rating
  • Available in 5 efficiencies : 65,75,85,95 and 98 %
  • High capacity minipleat design
  • Superior dust holding capacity
  • Low pressure drop
  • Extended filter life and energy savings
  • Microfiberglass or Synthetic filter media
  • Rigid lightweight plastic frame
  • Incinerable
  • UL Class 2 Standard 900
Product Specifications
BRAND Koch™
NOMINAL WIDTH INCHES 24
NOMINAL DEPTH INCHES 12
NOMINAL HEIGHT INCHES 24
ACTUAL WIDTH INCHES 23-3/8
ACTUAL DEPTH INCHES 11-1/2
ACTUAL HEIGHT INCHES 23-3/8
COLOR FINISH White
MERV 11
DESIGN Minipleat
MEDIA TYPE Microfiberglass
TYPE DuraMax 2V
FRAME Plastic Components
SEALEANT Specialized Media
SEPARATORS Thermoplastic Glue-Bead
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 111-504-101


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"

Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"

From $1.73
More Info
Add to Cart
Penco Invincible II Group End For 6 Tier Lockers, Perf, 16 Ga, 24"D X 72"H, Hunter Green

Penco Invincible II Group End For 6 Tier Lockers, Perf, 16 Ga, 24"D X 72"H, Hunter Green

From $51.95
More Info
Add to Cart
Koch Filter™ SprayStop Universal 1 Pocket Cube High Capacity, High Efficiency 20" x 20" x 15"

Koch Filter™ SprayStop Universal 1 Pocket Cube High Capacity, High Efficiency 20" x 20" x 15"

From $18.25
More Info
Add to Cart
Koch Filter™ Diffusion Air Filter Panel 20" x 20" x 2"

Koch Filter™ Diffusion Air Filter Panel 20" x 20" x 2"

From $12.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)