Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 111-604-103 65% Duramax 2v Extended Surface W/Plastic Frame 12"W x 24"H x 12"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Koch™ Filter 111-604-103 65% Duramax 2v Extended Surface W/Plastic Frame 12"W x 24"H x 12"D - Pkg Qty 2

Item #: WBB722682

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$90.95 each

Sold in packages of 2

Price: $181.90
Product Information
Customer Review
Product Q&A
Koch™ Filter 111-604-103 65% Duramax 2v Extended Surface W/Plastic Frame 12"W x 24"H x 12"D

Features

  • MERV 11-15 performance rating
  • Available in 5 efficiencies : 65,75,85,95 and 98 %
  • High capacity minipleat design
  • Superior dust holding capacity
  • Low pressure drop
  • Extended filter life and energy savings
  • Microfiberglass or Synthetic filter media
  • Rigid lightweight plastic frame
  • Incinerable
  • UL Class 2 Standard 900

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBER111-604-103
    • WIDTH INCHES11-1/2
    • DEPTH INCHES11-3/8
    • HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • MERV11
    • DESIGNMinipleat
    • MEDIA TYPEMicrofiberglass
    • TYPEDuraMax 4V
    • FRAMEPlastic Components
    • SEALEANTMedia
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!