Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 208-103-224 85% Synthetic Extended Surface Multi-Sak, 3 Pkts 24"W x 24"H x 12"D - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Koch™ Filter 208-103-224 85% Synthetic Extended Surface Multi-Sak, 3 Pkts 24"W x 24"H x 12"D - Pkg Qty 8

Item #: WBB723085

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 8

Price: $152.00
Product Information
Customer Review
Product Q&A
Koch™ Filter 208-103-224 85% Synthetic Extended Surface Multi-Sak, 3 Pkts 24"W x 24"H x 12"D

Features

  • Available in Synthetic and Microfiberglass media
  • Low pressure drop (extended filter service life)
  • 5 efficiency ranges (90-95, 80-85, 60-65, 40-50, and 25-35%)
  • Capable of operating in systems with rated face velocities of 500CFM to 3000CFM
  • Available in Special sizes and pocket count upon request

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBER208-103-224
    • WIDTH INCHES17-3/8
    • DEPTH INCHES11-3/8
    • HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • MERV13
    • DESIGNAerodynamic Pocket
    • MEDIA TYPEDual Layer High Performance
    • TYPEMulti-Sak
    • ADHESIVEThermoplastic
    • CROSS SUPPORTSAluminum
    • HEADERRoll Formed Safe Edged Galvanized Steel
    • STITCHINGSure Flow Span
    • PACKAGE QUANTITY8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!