Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 111-693-105 95% DuraMax 2vS Extended Surface Plastic Frame 20"W x 20"H x 12"D

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Koch™ Filter 111-693-105 95% DuraMax 2vS Extended Surface Plastic Frame 20"W x 20"H x 12"D

Item #: WBB722707

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $77.95
Product Information
Customer Review
Product Q&A
Koch™ Filter 111-693-105 95% DuraMax 2vS Extended Surface Plastic Frame 20"W x 20"H x 12"D

Features

  • Synthetic filter media
  • Low pressure drop reduces energy costs
  • Extended filter life
  • All plastic frame construction
  • MERV 15, 95% efficiency
  • UL Class 2
  • Incinerable

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBER111-693-105
    • WIDTH INCHES19-3/8
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES19-3/8
    • COLOR FINISHWhite
    • MERV14
    • DESIGNMinipleat
    • MEDIA TYPESynthetic
    • TYPEDuraMax 2Vs
    • FRAMEPlastic Components
    • SEALEANTMedia
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:68