Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter H17A1X1 99.97% BioMAX HEPA 30"W x 24"H x 5-7/8"D

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Koch™ Filter H17A1X1 99.97% BioMAX HEPA 30"W x 24"H x 5-7/8"D

Item #: WBB723232

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Koch™ Filter H17A1X1 99.97% BioMAX HEPA 30"W x 24"H x 5-7/8"D

Features

  • Available in three efficiencies on 0.3 micron size particles
  • 99.97% and 99.99% HEPA
  • 99.999% ULPA
  • Standard and High Capacity Models
  • Multiple Cell Side option
  • Available in Particle Board and Galvanized Steel Cell Side
  • Furnished with 1 gasket
  • Earns LEED Green Building Points

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES30
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES6
    • MANUFACTURER'S PART NUMBERH17A1X1
    • COLOR FINISHWhite
    • MERV14
    • FLANGE FACE TO FACEGalvanized Steel /Double Turned
    • MEDIA TYPEUltrafine Glass Fiber Paper
    • TYPEBiomax HEPA
    • SEPARATORSAluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!