Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter H61G1X1 99.97% Biomax Hepa Ultrafine Glass Fiber Paper Md. 12"W x 12"H x 11-1/2"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Koch™ Filter H61G1X1 99.97% Biomax Hepa Ultrafine Glass Fiber Paper Md. 12"W x 12"H x 11-1/2"D - Pkg Qty 2

Item #: WBB722986

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$89.95 each

Sold in packages of 2

Price: $179.90
Product Information
Customer Review
Product Q&A
Koch™ Filter H61G1X1 99.97% Biomax Hepa Ultrafine Glass Fiber Paper Med. 12"W x 12"H x 11-1/2"D

Features

  • Available in three efficiencies on 0.3 micron size particles
  • 99.97% and 99.99% HEPA
  • 99.999% ULPA
  • Standard and High Capacity Models
  • Multiple Cell Side option
  • Available in Particle Board and Galvanized Steel Cell Side
  • Furnished with 1 gasket
  • Earns LEED Green Building Points

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES12
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERH61G1X1
    • WIDTH INCHES11-1/2
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES11-1/2
    • COLOR FINISHWhite
    • MERV14
    • MEDIA TYPEUltrafine Glass Fiber Paper
    • TYPEBiomax HEPA
    • SEPARATORSParticle Board Aluminum
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!