Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter H66A3X1 99.99% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24"W x 24"H x 11-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Koch™ Filter H66A3X1 99.99% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24"W x 24"H x 11-1/2"D

Item #: WBB722880

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95
Product Information
Customer Review
Product Q&A
Koch™ Filter H66A3X1 99.99% BioMAX HEPA Galv. Steel/Double Turned Flange 24"W x 24"H x 11-1/2"D

Koch Filter Corporation BioMAX HEPA Filters are designed to provide the highest level of filtration available for commercial and industrial applications. They are widely used in hospitals, clean rooms, pharmaceutical plants, and in hundreds of other systems where clean air is critical in the protection of people, processes and equipment.

Features

  • Available in three efficiencies on 0.3 micron size particles
  • 99.97% and 99.99% HEPA
  • 99.999% ULPA
  • Standard and High Capacity Models
  • Galvanized Frame Cell Side
  • Furnished with 1 gasket
  • Earns LEED Green Building Points

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERH66A3X1
    • WIDTH INCHES11-1/2
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES11-1/2
    • COLOR FINISHWhite
    • MERV15
    • FLANGE FACE TO FACEGalvanized Steel /Double Turned
    • MEDIA TYPEUltrafine Glass Fiber Paper
    • TYPEBiomax HEPA
    • SEPARATORSAluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!