Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch Filter™ Maxigrid Polyester Panel Air Filter 20" X 20" X 2" - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Koch Filter™ Maxigrid Polyester Panel Air Filter 20" X 20" X 2" - Pkg Qty 24

Item #: WBB645476

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.10 each

Sold in packages of 24

Price: $98.40
Product Information
Product Q&A
Koch Filter™ MaxiGrid Polyester Panel Air Filter 20" x 20" x 2"

The "MaxiGrid 200" is an Economical, 3-ply, UL Class 1 panel filter.

Features and Benefits:

  • Self sealing design
  • Progressive density media
  • Durable steel internal support wire
  • Individual panels or link panels for front access holding frames or side-access housings
  • Excellent filter for high moisture application


Product Specifications

    • BRANDKoch™
    • LENGTH INCHES19-1/2
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES1-1/2
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES2
    • NOMINAL LENGTH20
    • COLOR FINISHGreen
    • CONSTRUCTION2 Layers of Polyester, Heat Sealed With an Internal Support Wire
    • AVERAGE ARRESTANCE PERCENT89.76
    • MERV7
    • TYPEMaxiGrid
    • MANUFACTURER'S PART NUMBER132-2020-01
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.