Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 102-500-019 Merv 11 High Cap. Xl11 Pleated Panel Ext. Surface 20"W x 20"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Koch™ Filter 102-500-019 Merv 11 High Cap. Xl11 Pleated Panel Ext. Surface 20"W x 20"H x 2"D - Pkg Qty 12

Item #: WBB723054

Sold By: globalindustrial.com

Available on or around 11/08/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 12

Price: $61.20
Product Information
Customer Review
Product Q&A
Koch™ Filter 102-500-019 Merv 11 High Capacity Xl11 Pleated Panel Extended Surface 20"W x 20"H x 2"D

Features

  • Upgrade from standard pleated filters
  • MERV 11 efficiency rating
  • Dual layered filter media
  • Low pressure drop
  • Superior efficiency
  • High dust holding capacity

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER102-500-019
    • WIDTH INCHES19-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES19-1/2
    • COLOR FINISHYellow
    • MERV11
    • TYPEXL11
    • E-LAYERUpstream Electrostatically Charged
    • FRAMEMoisture Resistant Beverage Board, Double Walled
    • GRIDRust Resistant Galvanized Dipped Expanded Metal Support
    • M-LAYERDownstream Mechanical
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed