Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,170 Items)
Sub Category
Koch (925)
Remove
Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 16"W x 20"H x 1"D
Remove

      Items
Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 16"W x 20"H x 1"D Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 16"W x 20"H x 1"D


Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 16"W x 20"H x 1"D
Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 16"W x 20"H x 1"D
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB723311
Price: $4.10 ea.
(Sold in pkg of 12, $49.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 16"W x 20"H x 1"D

Features

  • MERV 13 performance rating
  • Earns LEED Points
  • Reduces energy cost
  • Extended filter lifecycle
  • Conserves resources
  • Improves indoor environmental quality
  • Available in 1", 2", and 4" depths
  • Special sizes available upon request
Product Specifications
BRAND Koch™
NOMINAL WIDTH INCHES 16
NOMINAL DEPTH INCHES 1
NOMINAL HEIGHT INCHES 20
ACTUAL WIDTH INCHES 15-1/2
ACTUAL DEPTH INCHES 7/8
ACTUAL HEIGHT INCHES 19-1/2
COLOR FINISH White
MERV 13
TYPE Multi-Pleat Green 13
E-LAYER Upstream Electrostatically Charged, Supported Downstream By A Layer On Spun-Bond
FRAME Moisture Resistant Beverage Board, Double Walled
GRID Rust Resistant Galvanized Dipped Expanded Metal Support
PLEATS 13 Pleated Panel, Bonded To Frame
PACKAGE QUANTITY 12
MANUFACTURERS PART NUMBER 102-714-006


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"

Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"

From $1.73
More Info
Add to Cart
Penco Invincible II Group End For 6 Tier Lockers, Perf, 16 Ga, 24"D X 72"H, Hunter Green

Penco Invincible II Group End For 6 Tier Lockers, Perf, 16 Ga, 24"D X 72"H, Hunter Green

From $51.95
More Info
Add to Cart
Koch Filter™ SprayStop Universal 1 Pocket Cube High Capacity, High Efficiency 20" x 20" x 15"

Koch Filter™ SprayStop Universal 1 Pocket Cube High Capacity, High Efficiency 20" x 20" x 15"

From $18.25
More Info
Add to Cart
Koch Filter™ Diffusion Air Filter Panel 20" x 20" x 2"

Koch Filter™ Diffusion Air Filter Panel 20" x 20" x 2"

From $12.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)