Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,168 Items)
Sub Category
Koch (925)
Remove
Koch Filter™ MultiPleat High Temp Oven Filter With Gasket 16 x 25 x 2"
Remove

      Items
Koch Filter™ MultiPleat High Temp Oven Filter With Gasket 16 x 25 x 2" Koch Filter™ MultiPleat High Temp Oven Filter With Gasket 16 x 25 x 2"


Koch Filter™ MultiPleat High Temp Oven Filter With Gasket 16 x 25 x 2"
Email This Page Printer Friendly Version
Koch Filter™ MultiPleat High Temp Oven Filter With Gasket 16 x 25 x 2"
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB645491
Price: $34.95 ea.
(Sold in pkg of 12, $419.40)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Koch Filter™ MultiPleat High Temp Oven Filter With Gasket 16 x 25 x 2"

The Mulit-Pleat HT standard and high capacity filter is designed for air filtrations systems and environments where temperatures continually reach 500°F (260°C). Multi-Pleat HT offer atmospheric efficiencies of 35-40% based on ASHRAE Test Standards 52.1-1999 and 52.2-2007.

Features and Benefits:

  • Exceptional air filters in any system where elevated operating temperatures require a more specialized type of air filtration.
  • Corrosion resistance aluminized steel frame
  • Superior performance without degradation
  • Bonded media elements to frame eliminates air by-pass
  • Exceed requirements of complex high temperature filtration systems
  • Gasket down stream
  • Applications:
    • Aerospace
    • Automotive Manufacturing
    • Automotive Aftermarket


Product Specifications
BRAND Koch™
LENGTH INCHES 15-1/2
WIDTH INCHES 24-1/2
HEIGHT INCHES 1-3/4
NOMINAL WIDTH INCHES 25
NOMINAL HEIGHT INCHES 2
NOMINAL LENGTH 16
COLOR FINISH Yellow
CONSTRUCTION High Temperature Pleated Media Sealed into an Aluminized Frame
AVERAGE ARRESTANCE PERCENT 99.95
MERV 8
TYPE Multi-Pleat
MANUFACTURERS PART NUMBER 102-730-009K


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"

Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"

From $1.73
More Info
Add to Cart
Penco Invincible II Group End For 6 Tier Lockers, Perf, 16 Ga, 24"D X 72"H, Hunter Green

Penco Invincible II Group End For 6 Tier Lockers, Perf, 16 Ga, 24"D X 72"H, Hunter Green

From $51.95
More Info
Add to Cart
Koch Filter™ SprayStop Universal 1 Pocket Cube High Capacity, High Efficiency 20" x 20" x 15"

Koch Filter™ SprayStop Universal 1 Pocket Cube High Capacity, High Efficiency 20" x 20" x 15"

From $18.25
More Info
Add to Cart
Koch Filter™ Diffusion Air Filter Panel 20" x 20" x 2"

Koch Filter™ Diffusion Air Filter Panel 20" x 20" x 2"

From $12.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)