Purolator® 5276491811 6 Pocket Merv 14 Serva-Pak 95 Series 24"W x 24"H x 21"D - Pkg Qty 4
See all 164 items in product family

Purolator® 5276491811 6 Pocket Merv 14 Serva-Pak 95 Series 24"W x 24"H x 21"D - Pkg Qty 4

Item #: WBB227637

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$57.95 each

Sold in packages of 4

Price: $231.80
Product Information
Customer Review
Product Q&A
Purolator® 5276491811 6 Pocket Merv 14 Serva-Pak 95 Series 24"W x 24"H x 21"D

The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. The SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. The unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. 24" x 24" x 21" nominal dimensions. 23-3/8" x 23-3/8" x 21" actual dimensions.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES21
    • MANUFACTURER'S PART NUMBERSP9506
    • WIDTH INCHES22
    • DEPTH INCHES21
    • HEIGHT INCHES23-3/8
    • CFM CAPACITY 500 FPM2000
    • RESIST IN. W.G. 500 FPM0.43
    • AVERAGE ARRESTANCE PERCENT99
    • AVERAGE EFFICIENCY PERCENT90-95
    • MERV14
    • NUMBER OF POCKETS6
    • STYLE95 Percent Series
    • PACKAGE QUANTITY4
    • UNITS PER PACK4
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE19-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed