Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5276402278 3 Pocket Serva-Pak 40g Filter 12"W x 24"H x 12"D - Pkg Qty 8
See all 164 items in product family

Purolator® 5276402278 3 Pocket Serva-Pak 40g Filter 12"W x 24"H x 12"D - Pkg Qty 8

Item #: WBB227731

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 8

Price: $194.00
Product Information
Customer Review
Product Q&A
Purolator® 5276402278 3 Pocket Serva-Pak 40g Filter 12"W x 24"H x 12"D

The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. The SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. The unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. 12" x 24" x 12" nominal dimensions. 11-3/8" x 23-3/8" x 12" actual dimensions.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERSP40G32412
    • WIDTH INCHES12
    • DEPTH INCHES11-3/8
    • HEIGHT INCHES23-3/8
    • CFM CAPACITY 500 FPM1000
    • RESIST IN. W.G. 500 FPM0.18
    • AVERAGE ARRESTANCE PERCENT95
    • AVERAGE EFFICIENCY PERCENT35-40
    • MERV--
    • NUMBER OF POCKETS3
    • STYLE40G Series
    • PACKAGE QUANTITY8
    • UNITS PER PACK8
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE7-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed