Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,170 Items)
Sub Category
Purolator (5,068)
Remove
Ac60 12x24x6
Remove

      Items
Ac60 12x24x6 Ac60 12x24x6


Ac60 12x24x6
Ac60 12x24x6
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB35110

UPS DIM Weight
Price: $47.95 ea.
(Sold in pkg of 4, $191.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rigid Box
The Aero-cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Each Purolator Aero-cell filter utilizes a high-density filter media composed of ultra-fine glass fibers laminated to reinforced, high-strength nylon backing. The media is continuously bonded to expanded, corrosion-resistant, electro-galvanized steel which allows a 95% open face area. The Aero-cell is capable of withstanding 7" w.g. in Variable Air Volume (VAV) applications, the Aero-cell maintains consistent filtering performance throughout a full range of velocities. The filter media shall have an average efficiency of 65% when tested in accordance with ASHRAE Test Standard 52.1.
Product Specifications
BRAND Purolator
WIDTH INCHES 11-3/8
DEPTH INCHES 5-7/8
HEIGHT INCHES 23-3/8
NOMINAL WIDTH INCHES 12
NOMINAL DEPTH INCHES 6
NOMINAL HEIGHT INCHES 24
CFM CAPACITY 500 FPM 500
CFM CAPACITY HIGH 500
CFM CAPACITY MEDIUM 250
RESIST IN. W.G. HIGH 0.15
RESIST IN. W.G. MEDIUM 0.05
RESIST IN. W.G. 500 FPM 0.4
MEDIA AREA SQ. FT. 15
AVERAGE ARRESTANCE PERCENT 97
AVERAGE EFFICIENCY PERCENT 60-65
MERV 11
TYPE Standard
STYLE 65% Series
PACKAGE QUANTITY 4
MANUFACTURERS PART NUMBER AC60-2406


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
More Info
Add to Cart
Sl2vs95 24 X 24 X 12 Plastic

Sl2vs95 24 X 24 X 12 Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)