Purolator® 5370170965 Dominator High Efficiency Filter Rigid Box Filter 16"W x 20"H x 4"D - Pkg Qty 3
See all 51 items in product family

Purolator® 5370170965 Dominator High Efficiency Filter Rigid Box Filter 16"W x 20"H x 4"D - Pkg Qty 3

Item #: WBB35153

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$55.95 each

Sold in packages of 3

Price: $167.85
Product Information
Customer Review
Product Q&A
Purolator® 5370170965 Dominator High Efficiency Filter Rigid Box Filter 16"W x 20"H x 4"D

The new Dominator high efficiency filter is a perfect sustainable component for your next LEED/Green Building Initiative. The Dominator is a MERV 14 product with extremely low initial resistance characteristics. MERV 14 is hospital compliant for full patient care. The Dominator will help you increase your overall filter efficiency, to exceed LEED requirements of MERV 13, while maintaining or lowering your energy costs. Rigid cell design, all plastic components and Dura-Tuff 100% synthetic media make Dominator filters ideal for the most demanding operating conditions, including variable air volume systems, high air flow, turbulence, repeated fan shut down, high moisture, and some chemical or corrosive conditions. This filter is UL Class 1.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERDR95-6004
    • WIDTH INCHES15-3/8
    • DEPTH INCHES5-7/8
    • HEIGHT INCHES19-3/8
    • CFM CAPACITY 500 FPM1100
    • RESIST IN. W.G. 500 FPM0.43
    • MERV14
    • TYPE95 Series
    • STYLEBox Construction
    • PACKAGE QUANTITY3
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK3
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!