Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5039002005 F312 Std2 Fiberglass Disposable Panel Filter 20"W x 25"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Purolator® 5039002005 F312 Std2 Fiberglass Disposable Panel Filter 20"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB35228

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.92 each

Sold in packages of 12

Price: $35.04
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Purolator® 5039002005 F312 Std2 Fiberglass Disposable Panel Filter 20"W x 25"H x 2"D

The Purolator F312 are panel filers utilizing the unique Purolator Monobond concept of a one-piece frame sealed to the media using heat and pressure. The superior grade fiberglass media is evenly coated with a gel adhesive to prevent finer particle migration. The average arrestance is 75%.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBERF312-STD2
    • THICKNESS INCHES2
    • WIDTH INCHES20
    • DEPTH INCHES2
    • HEIGHT INCHES25
    • RESIST IN. W.G. 300 FPM0.09
    • AVERAGE ARRESTANCE PERCENT75
    • TYPEFiberglass Disposable Throwaway Filter
    • STYLE2 Inch Series
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL HEIGHT INCHES RANGE25-36"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed