Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® AERO-CELL® Rigid Box Filter HAC60 12" x 24" x 12"
See all 107 items in product family

Purolator® AERO-CELL® Rigid Box Filter HAC60 12" x 24" x 12"

Item #: WBB35106

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $56.95
Product Information
Product Q&A
Rigid Box
The Aero-cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Each Purolator Aero-cell filter utilizes a high-density filter media composed of ultra-fine glass fibers laminated to reinforced, high-strength nylon backing. The media is continuously bonded to expanded, corrosion-resistant, electro-galvanized steel which allows a 95% open face area. The Aero-cell is capable of withstanding 7" w.g. in Variable Air Volume (VAV) applications, the Aero-cell maintains consistent filtering performance throughout a full range of velocities. The filter media shall have an average efficiency of 65% when tested in accordance with ASHRAE Test Standard 52.1. This filter shall have a 3/4" Header.

Product Specifications

    • BRANDPurolator
    • WIDTH INCHES11-3/8
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES23-3/8
    • NOMINAL WIDTH INCHES12
    • NOMINAL DEPTH INCHES12
    • NOMINAL HEIGHT INCHES24
    • CFM CAPACITY 500 FPM1000
    • CFM CAPACITY HIGH1000
    • CFM CAPACITY MEDIUM500
    • RESIST IN. W.G. HIGH0.4
    • RESIST IN. W.G. MEDIUM0.13
    • RESIST IN. W.G. 500 FPM0.48
    • MEDIA AREA SQ. FT.25
    • AVERAGE ARRESTANCE PERCENT97
    • AVERAGE EFFICIENCY PERCENT60-65
    • MERV11
    • TYPEHeadered
    • STYLE65% Series
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERHAC60-2412
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.