Purolator® 5360706196 95% Headered Merv 14 Synthetic Aero Cell 12"W x 24"H x 12"D - Pkg Qty 2
See all 102 items in product family

Purolator® 5360706196 95% Headered Merv 14 Synthetic Aero Cell 12"W x 24"H x 12"D - Pkg Qty 2

Item #: WBB227648

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$61.95 each

Sold in packages of 2

Price: $123.90
Product Information
Customer Review
Product Q&A
Purolator® 5360706196 95% Headered Merv 14 Synthetic Aero Cell 12"W x 24"H x 12"D

Purolator Aero-Cell S rigid box filter is engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its box filter construction eliminates the need for retainers and special external wire media support. A high surface area to depth ration provides the maximum amount of effective filter media in areas of minimum in line duct space. 12" x 24" x 12" nominal dimensions. 11-3/8" x 23-3/8" x 11-1/2" actual dimensions. MERV 14.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERHAC95SC
    • WIDTH INCHES11-1/2
    • DEPTH INCHES11-3/8
    • HEIGHT INCHES23-3/8
    • CFM CAPACITY 500 FPM1000
    • RESIST IN. W.G. 500 FPM0.6
    • MERV14
    • TYPEHeadered
    • STYLE95 Percent Series
    • PACKAGE QUANTITY2
    • NOMINAL WIDTH INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE7-12"
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • UNITS PER PACK2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!