Purolator® 5257510290 Defiant 25"W x 29"H x 4"D - Pkg Qty 6
See all 70 items in product family

Purolator® 5257510290 Defiant 25"W x 29"H x 4"D - Pkg Qty 6

Item #: WBB35089

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 6

Price: $82.50
Product Information
Customer Review
Product Q&A
Purolator® 5257510290 Defiant 25"W x 29"H x 4"D

The DMK-80 pleated filter utilizes the filtration technology of DEFIANT. The continuous, hydrophobic, electrostatically enhanced fibers composing the media allow the DMK-80 to outperform similar products with respect to initial efficiency, average efficiency and dust holding capacity. Available in 1", 2" and 4" sizes, the DMK-80 offers optimal performance and energy cost savings for virtually any system.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES25
    • NOMINAL HEIGHT INCHES29
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERMark80-D 5257510290
    • THICKNESS INCHES4
    • WIDTH INCHES24-1/2
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES28-1/2
    • CFM CAPACITY 300 FPM2500
    • CFM CAPACITY 500 FPM3150
    • RESIST IN. W.G. 300 FPM0.20
    • RESIST IN. W.G. 500 FPM0.28
    • MEDIA AREA SQ. FT.5.8
    • AVERAGE ARRESTANCE PERCENT90-93
    • AVERAGE EFFICIENCY PERCENT25-30
    • MERV7
    • TYPE4 Inch Series
    • PACKAGE QUANTITY6
    • NOMINAL HEIGHT INCHES RANGE25-36"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL WIDTH INCHES RANGE25-36"
    • UNITS PER PACK6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!