Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5096562553 Merv 7 Airbear Replacement Filter 20"W x 25"H x 5"D - Pkg Qty 3
See all 3 items in product family

Purolator® 5096562553 Merv 7 Airbear Replacement Filter 20"W x 25"H x 5"D - Pkg Qty 3

Item #: WBB219117

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 3

Price: $64.50
Product Information
Customer Review
Product Q&A
Purolator® 5096562553 Merv 7 Airbear Replacement Filter 20"W x 25"H x 5"D

Made of heavy duty materials for long lasting durability. Equal to or better than original equipment performance. Delivers up to 98% efficiency on 5 micron and larger particles. Reduces dust accumulation on household furniture. Unique face board design lowers initial static pressure. Direct replacement for AirBear filter. Package quantity is 3.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES5
    • LENGTH INCHES25
    • MANUFACTURER'S PART NUMBERP5 UV
    • THICKNESS INCHES5
    • WIDTH INCHES20
    • DEPTH INCHES4-3/8
    • HEIGHT INCHES24-7/8
    • AVERAGE ARRESTANCE PERCENT98 Percent
    • MERV7
    • PACKAGE QUANTITY3
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL HEIGHT INCHES RANGE25-36"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:27