Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5257400977 Antimicrobial Pleated Filter 10"W x 20"H x 2"D - Pkg Qty 24
See all 47 items in product family

Purolator® 5257400977 Antimicrobial Pleated Filter 10"W x 20"H x 2"D - Pkg Qty 24

Item #: WBB219236

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.97 each

Sold in packages of 24

Price: $119.28
Product Information
Customer Review
Product Q&A
Purolator® 5257400977 Antimicrobial Pleated Filter 10"W x 20"H x 2"D

HE40AM filters are manufactured with an antimicrobial media that inhibits the growth of micro-organism like Bacteria, Fungi, Mold Spores and other Airborne Contaminates.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES10
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES2
    • LENGTH INCHES20
    • MANUFACTURER'S PART NUMBERHE40AM-STD2
    • THICKNESS INCHES2
    • WIDTH INCHES11-3/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES19-1/2
    • AVERAGE ARRESTANCE PERCENT90 - 95 Percent
    • AVERAGE EFFICIENCY PERCENT20 - 30 Percent
    • MERV7
    • PACKAGE QUANTITY24
    • UNITS PER PACK24
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL WIDTH INCHES RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:60