Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,169 Items)
Sub Category
Purolator (5,067)
Remove
Antimicrobial Pleated Filter - 25"L x 16"W x 2" Thick
Remove

      Items
Antimicrobial Pleated Filter - 25"L x 16"W x 2" Thick Antimicrobial Pleated Filter - 25"L x 16"W x 2" Thick


Antimicrobial Pleated Filter - 25"L x 16"W x 2" Thick
Antimicrobial Pleated Filter - 25"L x 16"W x 2" Thick
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB218944
Price: $5.10 ea.
(Sold in pkg of 12, $61.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purolator® Antimicrobial Pleated Filter - 25"L x 16"W x 2" Thick

HE40AM filters are manufactured with an antimicrobial media that inhibits the growth of micro-organism like Bacteria, Fungi, Mold Spores and other Airborne Contaminates.

Product Specifications
BRAND Purolator
LENGTH INCHES 25
WIDTH INCHES 15-1/2
DEPTH INCHES 1-3/4
HEIGHT INCHES 24-1/2
THICKNESS INCHES 2
NOMINAL WIDTH INCHES 16
NOMINAL DEPTH INCHES 2
NOMINAL HEIGHT INCHES 25
AVERAGE ARRESTANCE PERCENT 90 - 95%
AVERAGE EFFICIENCY PERCENT 20 - 30%
MERV 7
PACKAGE QUANTITY 12
MANUFACTURERS PART NUMBER HE40AM-STD2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
More Info
Add to Cart
Sl2vs95 24 X 24 X 12 Plastic

Sl2vs95 24 X 24 X 12 Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)