Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5262896060 Carbon Pleated Filter 16"W x 20"H x 1"D - Pkg Qty 12
See all 22 items in product family

Purolator® 5262896060 Carbon Pleated Filter 16"W x 20"H x 1"D - Pkg Qty 12

Item #: WBB219225

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 12

Price: $168.00
Product Information
Customer Review
Product Q&A
Purolator® 5262896060 Carbon Pleated Filter 16"W x 20"H x 1"D

The goal of a Purolator Hi-E 40™ CB pleated filter is to promote improved indoor air quality through odor control. These carbon-loaded pleated filters clean the air by removing airborne molecular contaminants present at levels less than one particle per million.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES1
    • LENGTH INCHES20
    • MANUFACTURER'S PART NUMBERHE40CB-6001
    • THICKNESS INCHES1
    • WIDTH INCHES15-3/4
    • DEPTH INCHES3/4
    • HEIGHT INCHES19-1/2
    • AVERAGE ARRESTANCE PERCENT95 Percent
    • AVERAGE EFFICIENCY PERCENT30 - 40 Percent
    • MERV8
    • PACKAGE QUANTITY12
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK12
    • NOMINAL WIDTH INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64