Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360304008 Ext. Surface Cartridge Filter Serva-Cell Compact 19-1/2"W x 24"H x 4"D - Pkg Qty 6

Purolator® 5360304008 Ext. Surface Cartridge Filter Serva-Cell Compact 19-1/2"W x 24"H x 4"D - Pkg Qty 6

Item #: WBB435657

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$85.95 each

Sold in packages of 6

Price: $515.70
Product Information
Product Q&A
Purolator® 5360304008 Ext. Surface Cartridge Filter Serva-Cell Compact 19-1/2"W x 24"H x 4"D

The SERVA-Cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. The box filter construction eliminates the need for retainers and special external wire media supports. Its rugged design and construction make the SERVA-Cell effective in challenging applications where high humidity, turbulent airflow, intermittent water exposure, and elevated operating temperatures exist. The filter pak consists of a continuous sheet of non-combustible waterproof microfiberglass media pleated around radi-edge, corrugated aluminum separators. The pak is enclosed in an all-metal, corrosion-resistant 28 gauge galvanized steel casing. UL Class 1.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES19-1/2
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERSLCS95 12X24X4
    • WEIGHT LBS5.5
    • MERV14
    • PACKAGE QUANTITY6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.