Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5095066199 Ceiling Grill Filter 16"W x 20"H x 4"D - Pkg Qty 5
See all 7 items in product family

Purolator® 5095066199 Ceiling Grill Filter 16"W x 20"H x 4"D - Pkg Qty 5

Item #: WBB218866

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 5

Price: $164.75
Product Information
Customer Review
Product Q&A
Purolator® 5095066199 Ceiling Grill Filter 16"W x 20"H x 4"D

SYNERGY filters fit in the same space as standard 1" return grille filters. No modification or retrofitting of your return grille is required. The deep pleat design provides eight times more filter surface area, extending service life by 6 to 12 times over standard 1" filters. The extended surface media also provides significantly higher efficiency to capture household dust and lint, pollen, mold, spores, fungi, bacteria and pet dander to name a few.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES4
    • LENGTH INCHES20
    • MANUFACTURER'S PART NUMBERSYN-RG-1620
    • THICKNESS INCHES5
    • WIDTH INCHES15-3/4
    • DEPTH INCHES4-3/8
    • HEIGHT INCHES19-3/4
    • MERV8
    • PACKAGE QUANTITY5
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK5
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!