Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5267432907 Extended Surface Pleated Filter 16"W x 16"H x 2"D - Pkg Qty 12
See all 2 items in product family

Purolator® 5267432907 Extended Surface Pleated Filter 16"W x 16"H x 2"D - Pkg Qty 12

Item #: WBB219090

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.28 each

Sold in packages of 12

Price: $51.36
Product Information
Customer Review
Product Q&A
Purolator® 5267432907 Extended Surface Pleated Filter 16"W x 16"H x 2"D

The Hi-E 40 is a medium efficiency pleated filter. The 100% hydrophobic synthetic media provides 35-40% average efficiency and nearly 95% average arrestance. The Hi-E 40 is effective as a stand-alone filter or prefilter. UL Class 2.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES16
    • NOMINAL DEPTH INCHES2
    • LENGTH INCHES16
    • MANUFACTURER'S PART NUMBERHE40-STD2
    • THICKNESS INCHES2
    • WIDTH INCHES17-3/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES15-3/4
    • AVERAGE ARRESTANCE PERCENT95 Percent
    • AVERAGE EFFICIENCY PERCENT30 - 40 Percent
    • MERV8
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:23