Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5481867000 Foremarket-P-Housing 21-4/5"W x 24"H x 6"D
See all 27 items in product family

Purolator® 5481867000 Foremarket-P-Housing 21-4/5"W x 24"H x 6"D

Item #: WBB435639

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $132.95
Product Information
Customer Review
Product Q&A
Purolator® 5481867000 Foremarket-P-Housing 21-4/5"W x 24"H x 6"D

This filter housing is perfect for new construction, retrofitting or renovation.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES22
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES6
    • MANUFACTURER'S PART NUMBERPFHHFG 12X24X6
    • WIDTH INCHES21-13/16
    • DEPTH INCHES6
    • HEIGHT INCHES24
    • WEIGHT LBS6
    • PACKAGE QUANTITY1
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK1
    • NOMINAL HEIGHT INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!