Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 956914 High Density Synthetic Auto Roll Filter  780"L x 54-3/8"W x 1"D
See all 57 items in product family

Purolator® 956914 High Density Synthetic Auto Roll Filter 780"L x 54-3/8"W x 1"D

Item #: WBB218998

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 186.95
Product Information
Customer Review
Product Q&A
Purolator® 956914 High Density Synthetic Auto Roll Filter 780"L x 54-3/8"W x 1"D

This Purolator® Automatic Roll Filter is designed for use in primary roll filter machines. Constructed from high loft bulk fibers of post consumer recycled polyester fibers, synthetic media has increased steadily in popularity, particularly in food, pharmaceutical, and electronic components industries. This unique media is recommended where dirt loads are heavy and velocities are above normal. Delivers high dirt arrestance values. Roll measures 65' long. 54-3/8"Wx 1" Thick. Direct replacement for Trane Company Roll filters.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES55
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBER35T-DL-1
    • THICKNESS INCHES1
    • NOMINAL LENGTH INCHES780
    • LENGTH FEET65
    • AVERAGE ARRESTANCE PERCENT80 - 90 Percent
    • AVERAGE EFFICIENCY PERCENTLess Than 20 Percent
    • MERV3
    • TYPEHigh Density
    • PACKAGE QUANTITY1
    • NOMINAL WIDTH INCHES RANGE49-60"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!