Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® High Density Synthetic Auto Roll Filter - 67-7/8" W x 1" D
See all 161 items in product family

Purolator® High Density Synthetic Auto Roll Filter - 67-7/8" W x 1" D

Item #: WBB219282

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $214.95
Product Information
Product Q&A
Purolator® High Density Synthetic Auto Roll Filter - 67-7/8"W x 1" Thick

This Purolator® Automatic Roll Filter is designed for use in primary roll filter machines. Constructed from high loft bulk fibers of post consumer recycled polyester fibers, synthetic media has increased steadily in popularity, particularly in food, pharmaceutical, and electronic components industries. This unique media is recommended where dirt loads are heavy and velocities are above normal. Delivers high dirt arrestance values. Roll measures 65' long. 67-7/8"Wx 1" Thick. Direct replacement for Continental Conomanuel and Conomatic filters.

Product Specifications

    • BRANDPurolator
    • WIDTH INCHES67-7/8
    • DEPTH INCHES1
    • THICKNESS INCHES1
    • LENGTH FEET65
    • AVERAGE ARRESTANCE PERCENT80 - 90%
    • AVERAGE EFFICIENCY PERCENTLess Than 20%
    • MERVBelow 4
    • TYPEHigh Density
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER6C-DL-1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.