Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5257402242 High Temp Pleated Filter 12"W x 24"H x 2"D - Pkg Qty 12
See all 16 items in product family

Purolator® 5257402242 High Temp Pleated Filter 12"W x 24"H x 2"D - Pkg Qty 12

Item #: WBB219269

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 12

Price: $311.40
Product Information
Customer Review
Product Q&A
Purolator® 5257402242 High Temp Pleated Filter 12"W x 24"H x 2"D

The Hi-E 40H is a medium efficiency pleated filter specially constructed for use in systems involving elevated operating temperatures. The perimeter frame on the Hi-E 40H is constructed of 24 gauge aluminized steel. The pleated element is supported downstream by a 24 gauge expanded aluminized steel face guard to ensure stability of the media pack at elevated temperatures. The filter media is ¼ thick, high-density ultra-fine fiberglass reinforced by a woven fiberglass mesh. The Hi-E 40H is constructed to operate at 400¡F continuously and may be subjected to temperatures up to 450¡F for short durations of not more than 10 minutes.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES2
    • LENGTH INCHES24
    • MANUFACTURER'S PART NUMBERHE40H-2402
    • THICKNESS INCHES2
    • WIDTH INCHES11-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES23-3/8
    • AVERAGE ARRESTANCE PERCENT95 Percent
    • AVERAGE EFFICIENCY PERCENT30 - 40 Percent
    • MERV8
    • PACKAGE QUANTITY12
    • NOMINAL WIDTH INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • UNITS PER PACK12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!