Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5096532662 Honeywell Replacement Filter 16"W x 25"H x 5"D - Pkg Qty 5
See all 3 items in product family

Purolator® 5096532662 Honeywell Replacement Filter 16"W x 25"H x 5"D - Pkg Qty 5

Item #: WBB219049

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$25.95 each

Sold in packages of 5

Price: $129.75
Product Information
Customer Review
Product Q&A
Purolator® 5096532662 Honeywell Replacement Filter 16"W x 25"H x 5"D

Made of moisture resistant beverage board frame with double wall construction for long lasting durability. Provides direct replacement for Honeywell F25 cartridges. Reduces dust accumulation on household furniture and reduces maintenance costs of home heating and air conditioning systems. Unique face board design lowers initial static pressure. Two-piece heavy duty, high wet strength beverage board frame will not warp, crack or leak. MERV 8 rated. ASHRAE tested. Class 2 UL listed. Package quantity is 5.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES5
    • MANUFACTURER'S PART NUMBERP25
    • WIDTH INCHES16
    • DEPTH INCHES4-3/8
    • HEIGHT INCHES24-7/8
    • AVERAGE ARRESTANCE PERCENT98 Percent
    • MERV8
    • PACKAGE QUANTITY5
    • UNITS PER PACK5
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE25-36"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

so convenient

Your review: Glad to find these not-so-common filters in a multipack at a good price and delivered to my door !!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!