Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5256602080 Monobond Pleated Filter 16"W x 25"H x 1"D - Pkg Qty 12
See all 20 items in product family

Purolator® 5256602080 Monobond Pleated Filter 16"W x 25"H x 1"D - Pkg Qty 12

Item #: WBB218848

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.76 each

Sold in packages of 12

Price: $45.12
Product Information
Customer Review
Product Q&A
Purolator® 5256602080 Monobond Pleated Filter 16"W x 25"H x 1"D

The Mono Pleat utilizes a one-piece wrap around chipboard frame. The filter element is mechanically bonded to the frame by a thermal plastic sealant activated by applied heat and pressure. The Mono Pleat is an economical, high capacity medium efficiency filter designed for applications where 1" disposables are effective.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES1
    • LENGTH INCHES25
    • MANUFACTURER'S PART NUMBERMP-STD1
    • THICKNESS INCHES1
    • WIDTH INCHES17-3/8
    • DEPTH INCHES3/4
    • HEIGHT INCHES24-3/4
    • AVERAGE ARRESTANCE PERCENT90 - 95 Percent
    • AVERAGE EFFICIENCY PERCENT20 - 30 Percent
    • MERV7
    • PACKAGE QUANTITY12
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE25-36"
    • UNITS PER PACK12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!