Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,169 Items)
Sub Category
Purolator (5,067)
Remove
Multi-Pocket Bag Filter Serva-Pak S Sp50S04E 16X20X10
Remove

      Items
Multi-Pocket Bag Filter Serva-Pak S Sp50S04E 16X20X10 Multi-Pocket Bag Filter Serva-Pak S Sp50S04E 16X20X10


Multi-Pocket Bag Filter Serva-Pak S Sp50S04E 16X20X10
Multi-Pocket Bag Filter Serva-Pak S Sp50S04E 16X20X10
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB433952
Price: $24.25 ea.
(Sold in pkg of 8, $194.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purolator Multi-Pocket Bag Filter Serva-Pak S Sp50S04E 16X20X10

This bag air filter provides medium to high efficiency air capability. It is specifically designed for environments requiring strict adherence to filter media specifications, such as pharmaceutical, food processing, health care and paint spray booth applications.

Product Specifications
BRAND Purolator
NOMINAL WIDTH INCHES 16
NOMINAL DEPTH INCHES 10
NOMINAL HEIGHT INCHES 20
WEIGHT LBS 23.5
AVERAGE ARRESTANCE PERCENT 96
AVERAGE EFFICIENCY PERCENT 45-50
MERV 10
NUMBER OF POCKETS 4
STYLE 50% Series
PACKAGE QUANTITY 8
MANUFACTURERS PART NUMBER SP50S04E 16X20X10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
More Info
Add to Cart
Sl2vs95 24 X 24 X 12 Plastic

Sl2vs95 24 X 24 X 12 Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)